Shop All High Visibility Coveralls
Refrigiwear
HiVis Insulated Softshell Overalls
Mfr # 7497RBLMMEDL2
Zoro # G410839617
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 100% Polyester
- Gender Men's
- Features Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
- Standards ANSI, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7497RBLMMEDL2
- Zoro # G410839617
- UPC # 613983168546
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | M |
Maximum Waist Size | 34 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Minimum Waist Size | 32 in |
Description
HiVis Insulated Softshell Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Watch Cap, Beene, OD Green, L/XL (89250)
- LYLE Alum Danger Electrical Room, 10"x7", LCU4-0550-NA_10X7 (LCU4-0550-NA_10X7)
- 3M SPEEDGLAS SWEATBAND, 46-0200-54 (7100232455)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (WMN100242)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 4XL (V1070160U-4XL)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Large (S79811-SLDOR-L)
- PETRA ROC INC Petra Roc Waterproof Quilted Thermal Bib Rain Pants, ANSI/ISEA Class E, Lime/Black, L, LQBBIP-CE-L (LQBBIP-CE-L)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 2XL (V1070160U-2XL)
- RADIANS Radians RW30-ES1Y General Purpose Rain Bib Pants (RW30-ES1Y-L)
- GLOWEAR BY ERGODYNE 8928 3XL Orange Class E Hi-Vis Insulated Bibs (8928)
- Refrigiwear High Visibility Clothing