Shop All High Visibility Coveralls
Refrigiwear
HiVis Insulated Softshell Overalls
Mfr # 7497RBLM6XLL2
Zoro # G110839627
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Material 100% Polyester
- Color Black/Lime
- Gender Men's
- Features Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7497RBLM6XLL2
- Zoro # G110839627
- UPC # 613983168614
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 6XL |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
HiVis Insulated Softshell Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Bib Apron, Black, Nylon (88-APR)
- ABUS Lockout Padlock, KD, Black, 3"H (74LB/40 KD BLACK)
- IMPACTO Anti-Vibration Grip Wrap, 6-1/2 x 5" (9066)
- ACCUFORM DRUM CONTAINER LABELS USED MHZW543PSP (MHZW543PSP)
- GLOWEAR BY ERGODYNE 8928 M Orange Class E Hi-Vis Insulated Bibs (8928)
- ERGODYNE Lime Class E Insulated Bibs, S (8928)
- ERGODYNE Lime Class E Insulated Bibs, 3XL (8928)
- KISHIGO L, Lime Premium Black Series Insulated Bib (IN412-L)
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- ERGODYNE Lime Class E Insulated Bibs, 5XL (8928)
- GLOWEAR BY ERGODYNE 8928 XL Orange Class E Hi-Vis Insulated Bibs (8928)
- Refrigiwear High Visibility Coveralls