Shop All High Visibility Coveralls
Refrigiwear
HiVis Insulated Softshell Overalls
Mfr # 7497RBLM4XLL2
Zoro # G010839246
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Material 100% Polyester
- Color Black/Lime
- Gender Men's
- Features Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7497RBLM4XLL2
- Zoro # G010839246
- UPC # 613983168591
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 4XL |
Minimum Waist Size | 52 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Maximum Waist Size | 54 in |
Description
HiVis Insulated Softshell Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- 3M Pavement Marking Tape, 100" L x 4" W (270ES-4x100yd)
- FAME FABRICS Apron, Criss Cross, F57, Black (18940)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- GLOWEAR BY ERGODYNE 8928 S Orange Class E Hi-Vis Insulated Bibs (8928)
- TINGLEY Cold Gear Type O Overall, M (O28223C)
- ERGODYNE Lime Class E Insulated Bibs, M (8928)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-2X)
- GLOWEAR BY ERGODYNE 8928 2XL Orange Class E Hi-Vis Insulated Bibs (8928)
- TINGLEY Cold Gear Type O Overall, XL (O28223C)
- TINGLEY Cold Gear Type O Overall, 2XL (O28223C)
- Refrigiwear High Visibility Coveralls