Shop All High Visibility Coveralls
Refrigiwear
HiVis Insulated Softshell Overalls
Mfr # 7497RBLM3XLL2
Zoro # G110839474
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Material 100% Polyester
- Gender Men's
- Features Abrasion-Resistant Knee Patches, Heel Reinforcement Patches, High-Back with Heavy-Duty Suspenders for Maximum Coverage, Over 400g of Insulating Power, Thigh-High Leg Zippers for Easy On/Off, Water-Repellent, Wind-Tight Finish
- Standards ANSI, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7497RBLM3XLL2
- Zoro # G110839474
- UPC # 613983168584
- Country of Origin China
- Category High Visibility Coveralls
Dimensions
Size | 3XL |
Minimum Waist Size | 48 in |
Size-Body Type | Regular |
Maximum Waist Size | 50 in |
Reflective Stripe Width | 2 in |
Description
HiVis Insulated Softshell Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, XL (100614-026)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-95-WD)
- CORTINA SAFETY PRODUCTS CONE 36IN 6IN/4INCOLLAR, RED/ORANGE (03-500-06)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 3XL (V1070160U-3XL)
- 2W INTERNATIONAL Light Weight High Viz Bib Overall, Large, Lime (HBO59-E L)
- TOUGH DUCK High Visibility Bib Overalls, Mens, Waist 36" to 38", Fluorescent Green, L (S87611)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-2X)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 3XL (6323PB-XXXL)
- PIONEER Hi-Vis Polyester Knit Traffic Safety Coverall, Yellow/Green, XS (V1070160U-XS)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, XL (6323PB-XL)
- Refrigiwear Workwear and Protective Clothing