Shop All High Visibility Shirts & Sweatshirts
Refrigiwear
Hivis Hooded Sweatshirt Hv Limel2 3XL
Mfr # 0484RHVL3XLL2
Zoro # G7605788
product price: $93.44
/ea
Free Shipping & Returns
$93.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0484RHVL3XLL2
- Zoro # G7605788
- UPC # 613983080794
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Description
The HiVis Lime Sweatshirt is ANSI Class 2 compliant, has a 330g fleece outershell, and has a 20% cotton / 80% polyester fleece outershell, 2" 3M Scotchlite Reflective Tape over shoulders, chest and sleeves, full front zipper closure and large front pockets. It is available in Lime and sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, L, 1 PR (KKC4PU-04-L)
- 3M Filter, Snap On/Off, HEPA, Magenta, 40 PK, NIOSH (TR-6710N-40)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468W23 (468W23)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136XXL)
- CARHARTT High Visibility Zip Up Sweatshirt, XL (104988-BLMXLREG)
- GSS SAFETY Class 2 Short Sleeve Safety T-Shirt (5112-3XL)
- GAME WORKWEAR Econo Class 2 Hi-Vis Tee, Yellow, Size XL (260E)
- RADIANS Radians ST11-3 Type R Class 3 Short Sleeve T-Shirt With Max-Dri(TM) (ST11-3PGS-L)
- GLOWEAR BY ERGODYNE XL Class 2 Economy T-Shirt, Lime (8289)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-LSETPBK-OXL)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZOS-XL)
- Refrigiwear High Visibility Shirts & Sweatshirts