Shop All Work Jackets & Coats
Refrigiwear
High-visibility Lime Hi-Vis Jacket size L
Mfr # 0358RHVLLAR
Zoro # G3148726
product price: $132.30
/ea
Free Shipping & Returns
$132.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color High-Visibility Lime
- Material Nylon
- Fabric Weight 11.25 oz
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0358RHVLLAR
- Zoro # G3148726
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Maximum Chest Size | 44 in |
Sleeve Length | 34 in |
Minimum Chest Size | 42 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Jacket Hivis Siberian No Tape Lime Large, Garment Type Jacket, Length Type Waist, Gender Men's, Style Iron-Tuff Siberian Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 11.25 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Number of Outside Pockets 4, Number of Inside Pockets 0, Color High-Visibility Lime, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Size L, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, Small (7015395)
- KISHIGO 2X Black Panels Safety Vest, Lime (1513-2X)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-220)
- FULHAM FIREHORSE ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.2W (FHEC34G)
- REFRIGIWEAR Medium Vest Iron-Tuff Navy (0399RNAVMED)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size XL (0358RSAGXLG)
- REFRIGIWEAR Unisex Navy Polyester Vest size L (0912RNAVLAR)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size 4XL (0358RNAV4XL)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BROWN-M (WJ181)
- Refrigiwear Work Jackets & Coats