Shop All Work Jackets & Coats
Refrigiwear
High-visibility Lime Hi-Vis Jacket size 3XLT
Mfr # 0342THVL3XLL2
Zoro # G3148455
product price: $305.76
/ea
Free Shipping & Returns
$305.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XLT
- Material Nylon
- Number of Pockets 4-6
- Style Jacket
- Closure Type Double-Slide Two-Way Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0342THVL3XLL2
- Zoro # G3148455
- UPC # 613983018681
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | 3XLT |
Fits Chest Size | 54" to 56" |
Sleeve Length | 37 in |
Size-Body Type | Tall |
Minimum Chest Size | 54 in |
Reflective Stripe Width | 2 in |
Garment Length | Hip Length |
Maximum Chest Size | 56 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style High Visibility Jacket, Back Stripe Pattern X, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Lime, Size 3XL, Number of Outside Pockets 4, Includes Hood No, Hood Style Snap-On (Included), Maximum Chest Size 56 in, Material Polyester, Temperature Rating Down to -50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, CSA Class 2 Level 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Vest (RCV11-S/M)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 10, PR (644103-10)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B8GBP2ONLY)
- SIGNMISSION OSHA Danger Sign, Arc Flash Hazard Proper, 5in X 3.5in Decal, 3.5" W, 5" L, Portrait (OS-DS-D-35-V-2548)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size 4XL (0358RNAV4XL)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- REFRIGIWEAR Jacket Iron-Tuff Jackoat Navy Large (0342RNAVLAR)
- REFRIGIWEAR Blue Iron-Tuff™ Jacket size S (0358RNAVSML)
- TOUGH DUCK Woodsman Duck Vest Olive, 2XL (WV081)
- Refrigiwear Workwear and Protective Clothing