Refrigiwear

High Bib Overall Lime M Tall


product price: $238.14
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size M Tall
  • Color High Visibility Lime
  • Insulated Yes
  • Waterproof Water Repellant
  • Inseam 32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M Tall
Fits Chest Size 38" to 40"
Fits Waist Size 32" to 34"
Maximum Waist Size 34 in
Size (Inseam x Max. Waist) M ( 32 in x 34 in )
Reflective Stripe Width 2 in
Size-Body Type Tall
Minimum Waist Size 32 in
Size (Max. Waist x Inseam) M ( 34 in x 32 in )

Description

High Bib Overall Lime M Tall, Garment Type Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Lime, Material Polyester, Waist Closure Snap, Number of Outside Pockets 3, Size M, Inseam 32 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Maximum Waist Size 34 in, Fly Closure Type Snap, Includes Lining No, Size-Body Type Tall, Standards ANSI Class E, CSA Class 2, Level 2, Minimum Waist Size 32 in, Fabric Weight 11.25 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.