Shop All Cold Weather Gloves
Refrigiwear
Hi-Vis Cold Protection Gloves, Terry Lining, XL
Mfr # 0408RHVLXLG
Zoro # G7446397
product price: $10.79
/pr
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Lime
- Palm Material Nylon
- Lining Terry
- Minimum Temperature Not Rated
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0408RHVLXLG
- Zoro # G7446397
- UPC # 613983074793
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL ( 10 ) |
Length | 11-7/32" |
Glove Size | XL |
Glove Length | 11.25 in |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity with Acrylic Liner, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Poster, Finish Your Day Safely, 18 x 24 (SP124504L)
- ANSELL Disposable Apron, White, Universal, PK100 (56-210)
- RADIANS SE SV2Z Org Mesh Lrg (SV25-2ZOM-L)
- MCR SAFETY Safety Vest, Hi-Viz Lime, 4XL (VMLBAX4)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, M (0408RHVLMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, L (0408RHVLLAR)
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLULAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, L (0379RHVLLAR)
- REFRIGIWEAR Cold Protection Glove Liners, Multi-Color, L (0305RMLTLAR)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- Refrigiwear Gloves & Hand Protection