Shop All Cold Weather Gloves
Refrigiwear
Hi-Vis Cold Protection Gloves, Orange, L
Mfr # 0310RHVOLAR
Zoro # G3616186
product price: $4.39
/pr
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Palm Material Acrylic Loop Terry
- Palm Construction PVC Dotted
- Thumb Style PVC Reinforced Thumb Crotch
- Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0310RHVOLAR
- Zoro # G3616186
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Orange |
Palm Material | Acrylic Loop Terry |
Palm Construction | PVC Dotted |
Thumb Style | PVC Reinforced Thumb Crotch |
Coating Material | PVC |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Flame Resistant UltraSoft Knit Hood, 12 cal/sq cm, NFPA 70E Arc-Rated, FR Balaclava, Navy, One Size (H11RY)
- OAKLEY Factory Pilot Glove 2.0, Coyote Tan, S (FOs900167-86W-S)
- SALISBURY Electrical Gloves, Class 0, Yellow, Sz 8, PR (E011Y/8)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 32" x 29" (03-277-3229)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0310RHVLMED)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, XL (0304RBRNXLG)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL (0321RGRNXLG)
- REFRIGIWEAR Cold Protection Gloves, Orange, S (0312RORGSML)
- KINCO Men's Outdoor Work Gloves Yellow XL 1 pair (1927-XL)
- Refrigiwear Cold Weather Gloves