Shop All Cold Weather Gloves
Refrigiwear
Hi-Vis Cold Protection Gloves, Lime, XL
Mfr # 0310RHVLXLG
Zoro # G3616177
product price: $4.39
/pr
$4.39
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Lime
- Palm Material Acrylic Loop Terry
- Palm Construction PVC Dotted
- Coating Material PVC
- Thumb Style PVC Reinforced Thumb Crotch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0310RHVLXLG
- Zoro # G3616177
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Lime |
Palm Material | Acrylic Loop Terry |
Palm Construction | PVC Dotted |
Coating Material | PVC |
Thumb Style | PVC Reinforced Thumb Crotch |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (49AD97)
- 3M Bifocal Reading Glasses, Diopter +2.0 (SF420AF)
- PIP Top-Grain Pigskin Leather Drivers Gloves, Economy Grade, Medium, Gray (70-361/M)
- ERB SAFETY Safety Glasses, Smoke Temples, Clear, Clear Scratch-Resistant (15281)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0310RHVLMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, L (0310RHVOLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRAMED)
- REFRIGIWEAR Cold Protection Gloves, Black, XL, PR (0291RBLKXLG)
- REFRIGIWEAR Cold Protection Glove Liners, Green, S/M (0221RGRNSMD)
- MAPA PROFESSIONAL MAPA® Cryoket 400 Waterproof Cryogenic Gloves, 16" L , 1 Pair, Size 8, CRYKIT400408 (CRYKIT400408ZQK)
- Refrigiwear Gloves & Hand Protection