Shop All Cold Weather Gloves
Refrigiwear
Hi-Vis Cold Protection Gloves, Lime, M
Mfr # 0310RHVLMED
Zoro # G3616168
product price: $4.39
/pr
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Acrylic Loop Terry
- Palm Construction PVC Dotted
- Coating Material PVC
- Thumb Style PVC Reinforced Thumb Crotch
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0310RHVLMED
- Zoro # G3616168
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Lime |
Palm Material | Acrylic Loop Terry |
Palm Construction | PVC Dotted |
Coating Material | PVC |
Thumb Style | PVC Reinforced Thumb Crotch |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Red Tag Area Sign, Language: English (LN102A)
- ENDURA Goatskin Drivers Kelvar(R) LndXLg, PR (378GKTKLXL)
- POWERWELD Premium Goatskin TIG Welding Gloves, Extra Large (PW2101XL)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP1-120R)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, L (0310RHVOLAR)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRASML)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, M (0507RBLKMED)
- REFRIGIWEAR Cold Protection Glove Liners, Moisture Wicking Lining, Universal (0302RBLKOSA)
- WELLS LAMONT Glove Lined Latex Xl (555XL)
- Refrigiwear Gloves & Hand Protection