Shop All Hard Hats
Refrigiwear
Hard Hat Green
Mfr # 0054RGRNOSA
Zoro # G1236868
original price:
$28.16
18% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material High Density Polyethylene
- Standards ANSI Z89.1
- Shell Material High Density Polyethylene
- Head Protection Brand REFRIGIWEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0054RGRNOSA
- Zoro # G1236868
- Country of Origin United States
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Material | High Density Polyethylene |
Color | Green |
Standards | ANSI Z89.1 |
Shell Material | High Density Polyethylene |
Head Protection Brand | REFRIGIWEAR |
Description
Hard Hat Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Palm Gloves, Orange, M, PR (1918 MED)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 110)
- TINGLEY Size 11 Men's Steel Rubber Boot, Yellow (77253)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1041-RA_10X7 (U6-1041-RA_10X7)
- PYRAMEX Ridgeline Full Brim Four Point Ratchet Hard Hat (HP54110)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), White, 4 PK (19500)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Orange (H1-CH-05)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-702SFR-UV)
- BULLARD Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (VTYLR)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (White) (HDFC-17WG)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10074084)
- Refrigiwear Head Protection