Shop All Hard Hats
Refrigiwear
Hard Hat Blue
Mfr # 0054RBLUOSA
Zoro # G1236859
original price:
$28.16
18% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material High Density Polyethylene
- Standards ANSI Z89.1
- Shell Material High Density Polyethylene
- Head Protection Brand REFRIGIWEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0054RBLUOSA
- Zoro # G1236859
- Country of Origin United States
- Category Hard Hats
Details
Item | Hard Hat |
Head Protection Material | High Density Polyethylene |
Color | Blue |
Standards | ANSI Z89.1 |
Shell Material | High Density Polyethylene |
Head Protection Brand | REFRIGIWEAR |
Description
Hard Hat Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, 3M 5000/6000/7000/FF-400 Series, P100, Bayonet, Magenta, 2 Pack (2091)
- ALLEGRO INDUSTRIES Replacement Filter Kit, 4 PK (9872-50)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6613)
- PROFILE Premier G9 Knee Boots, Brick Red, Size 9, Men, 15" H, PR (93155)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Blue (91586)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1324, 2104)
- KLEIN TOOLS Hard Hat, Premium KARBN™ Pattern, Non-Vented Full Brim, Class E (60345)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), White (X5001V-ANSI)
- MILWAUKEE TOOL Climbing Yellow Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1302)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (466355)
- Refrigiwear Hard Hats