Shop All Work Jackets & Coats
Refrigiwear
Green Iron-Tuff™ Jacket size L
Mfr # 0358TSAGLAR
Zoro # G6366026
Free Shipping & Returns
$145.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Material Nylon
- Fabric Weight 6 oz
- Length 35 1/2 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0358TSAGLAR
- Zoro # G6366026
- UPC # 613983009375
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 35 1/2 in |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Garment Length | Hip Length |
Sleeve Length | 34 in |
Size-Body Type | Tall |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Green, Length 35 1/2 in, Maximum Chest Size 44 in, Size-Body Type Tall, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size L, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, M (BW5000)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, L (P23122)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9380XL)
- REFRIGIWEAR Men's Black Polyester Jacket size 3XL (0490RBCH3XL)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- REFRIGIWEAR Jacket Service Jacket Black Xl (0620RBLKXLG)
- REFRIGIWEAR Jacket Softshell Womens Black M (0493RBLKMED)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Larg (0322RNAVLAR)
- REFRIGIWEAR Extreme Sweater Jacket Gray XLg (0780RGRAXLG)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- Refrigiwear Workwear