Shop All Work Jackets & Coats
Refrigiwear
Green Iron-Tuff™ Jacket size L
Mfr # 0358RSAGLAR
Zoro # G6364881
product price: $132.30
/ea
Free Shipping & Returns
$132.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Green
- Material Nylon
- Fabric Weight 6 oz
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0358RSAGLAR
- Zoro # G6364881
- UPC # 613983009276
- Country of Origin United States
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 33 1/2 in |
Fits Chest Size | 42 in to 44 in |
Garment Length | Hip Length |
Minimum Chest Size | 42 in |
Sleeve Length | 34 in |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Description
Insulated Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 6 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Fur, Includes Lining Yes, Number of Outside Pockets 4, Number of Inside Pockets 0, Color Green, Length 33 1/2 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon, Size L, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK118)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (458WF FLO LIM)
- DANNER Hiker Boot, D, 10, Brown, PR (13860-10D)
- ZORO SELECT Number Stamp, 0 Thru 9 (3XDF6)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- REFRIGIWEAR Men's Blue Nylon Jacket size L (0525RNAVLAR)
- REFRIGIWEAR Jacket Iron-Tuff Ice Parka Navy 2Xl (0360RNAV2XL)
- REFRIGIWEAR Jacket Iron-Tuff Polar Jacket Navy Xl (0322RNAVXLG)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- Refrigiwear Work Jackets & Coats