Shop All Coveralls & Overalls
Refrigiwear
Gold Bib Overalls, Material Nylon, XL
Mfr # 7354RNAVXLG
Zoro # G906171160
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ankle Style Secure Snap at Ankle
- Number of Outside Pockets 4
- Number of Pockets 45388
- Color Navy
- Features Above-Knee Leg Zippers with Storm Flap, Abrasion-Resistant Knee Patch for Added Durability, Adjustable Elastic Shoulder Straps, Better Fit and Movement Thanks to Flexible Crotch Gusset, Brass Rivets Reinforce Stress Points, Curved-Knee Design for Improved Movement, Draft-Sealing Elastic Back Band, Golden Honeycomb-Print Warmplus Graphene Lining Absorbs Body Heat and Transfers It Back to you for More Warmth, Performance-Flex Stretch Panels at Sides, Waist and Knees for Better Movement, Reflective Piping for Added Visibility, Warmplus Graphene Lining Heats Up 4-Times Quicker than Other Linings But Cools Quickly when Removed from Body Heat, Water-Repellent, Wind-Tight, YKK(R) Brass Zipper Closure with Snap-Closure Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7354RNAVXLG
- Zoro # G906171160
- UPC # 613983144502
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Minimum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Tag Size | 42 x 31 |
Maximum Chest Size | 48 in |
Size-Body Type | Regular |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | XL ( 42 in x 31 in ) |
Description
Bib Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00004)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size XS (6) (99-1-9772-6-K)
- SOF SOLE Shoe Laces, 48" L, Polyester, Bl, PR (84718)
- CORTECH Pants, Inmate Uniforms, Orange, 46 to 50 In (COR1246)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x35 In. (0385TNAV5XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 30x29-1/2 In. (0385RNAVSML)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- POLAR PLUS Men's Insulated Coverall, XL, Navy, Nylon (22013-RXL1B)
- Refrigiwear Coveralls & Overalls