Shop All Coveralls & Overalls
Refrigiwear
Gold Bib Overalls, Material Nylon, S
Mfr # 7354RNAVSML
Zoro # G406171158
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Ankle Style Secure Snap at Ankle
- Material Nylon
- Number of Outside Pockets 4
- Inseam 29 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7354RNAVSML
- Zoro # G406171158
- UPC # 613983144472
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | S |
Minimum Chest Size | 34 in |
Maximum Waist Size | 30 in |
Maximum Chest Size | 36 in |
Tag Size | 30 x 29.5 |
Minimum Waist Size | 28 in |
Size-Body Type | Regular |
Size (Max. Waist x Inseam) | S ( 30 in x 29 1/2 in ) |
Description
Bib Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY White Heavy Duty Vinyl Waterproof Apron, 12PK (AG150-12-S)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG530XL)
- HHIP 28W X 36L Single Pocket Shop Apron (8070-7004)
- BRADY Carded Numbers, 0 Thru 9, 1-1/2 In. H (34310)
- REFRIGIWEAR Softshell High Bib Black S (0495RBCHSML)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- REFRIGIWEAR Softshell High Bib Black L (0495RBCHLAR)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 56)
- Refrigiwear Workwear