Shop All Coveralls & Overalls
Refrigiwear
Gold Bib Overalls, Material Nylon, L
Mfr # 7354RNAVLAR
Zoro # G706171155
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Gender Men's
- Number of Pockets 4
- Inseam 30 1/2 in
- Number of Outside Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 7354RNAVLAR
- Zoro # G706171155
- UPC # 613983144496
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Minimum Chest Size | 42 in |
Maximum Waist Size | 38 in |
Size-Body Type | Regular |
Tag Size | 38 x 30.5 |
Minimum Waist Size | 36 in |
Maximum Chest Size | 44 in |
Size (Max. Waist x Inseam) | L ( 38 in x 30 1/2 in ) |
Description
Bib Overalls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Nitrile Disposable Gloves, Nitrile, Powder-Free, S, 50 PK, Chrome (WMN100155)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size S (SV4WOMS)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, XL (1070-X)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-600)
- REFRIGIWEAR Overalls, Unisex, Fits 36 to 38" Waist (0985RNAVLAR)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Small (0344RNAVSML)
- REFRIGIWEAR Coverall Iron-Tuff Minus 50 Suit Navy Xl (0344RNAVXLG)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, 2XL (7650RGRA2XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 30x29-1/2 In. (0385RNAVSML)
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- Refrigiwear Workwear and Protective Clothing