Shop All Cold Weather Gloves
Refrigiwear
Glove Lined High Dexterity Xl, PR
Mfr # 0282RGBKXLG
Zoro # G1236667
product price: $28.73
/pr
$28.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gold/Black
- Palm Material Pig Grain Leather
- Lining Tricot
- Palm Construction PVC and Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0282RGBKXLG
- Zoro # G1236667
- UPC # 613983000518
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Glove Lined High Dexterity Xl, PR |
Color | Gold/Black |
Palm Material | Pig Grain Leather |
Lining | Tricot |
Palm Construction | PVC and Synthetic Leather |
Cuff | Neoprene |
Closure Type | Hook and Loop Fastener Wrist |
Back Material | Spandex, Neoprene |
Description
The Lined High Dexterity Glove has a fleece lining and a neoprene, elastic and spandex outershell. It has a pig grain palm and neoprene cuff with Hook and Loop closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (RWG532XL)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S 1X2)
- BRADY Label, GHS Health Danger, Vinyl, 39/Sheet (118851)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, 2XL (0283RBLK2XL)
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLUMED)
- REFRIGIWEAR Polypropylene Liner Glove, PK12 (0223RBLULAR)
- REFRIGIWEAR Insulated Hivis Super Grip Glove Hv Lime Sml (0379RHVLSML)
- REFRIGIWEAR Cold Protection Glove Liners, Multi-Color, L (0305RMLTLAR)
- REFRIGIWEAR Cold Protection Gloves, Orange, L (0312RORGLAR)
- ILC Replacement For KLIM 3179000150000 (3179-000-150-000)
- Refrigiwear Cold Weather Gloves