Shop All Work Jackets & Coats
Refrigiwear
Glacier Max Puffer Jacket
Mfr # 8375RBLKSML
Zoro # G010839628
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Sleeve Length 32 in
- Style Puffer Jacket
- Color Black
- Hood Style None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 8375RBLKSML
- Zoro # G010839628
- UPC # 613983166801
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Sleeve Length | 32 in |
Size | S |
Length | 25 in |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Description
Puffer Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Puffer Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 80 g/mm, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Stand-Up, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 25 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-SKT)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, 7 in H, 10 in W, Aluminum, Vertical , U5-1241-RA_10X7 (U5-1241-RA_10X7)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 040)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWHLG0025NP)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- REFRIGIWEAR Unisex Navy Polyester Vest size XL (0912RNAVXLG)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 3XL (0358RSAG3XL)
- REFRIGIWEAR Men's Black Polyester Jacket size 5XL (0490RBCH5XL)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- REFRIGIWEAR Cooler Wear Vest Navy 2XL (0599RNAV2XL)
- Refrigiwear Workwear and Protective Clothing