Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Face Mask, Sage
Mfr # 0047RSAGOSA
Zoro # G7436134
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Face Mask
- Features Double-Layer Acrylic Knit, Long Neck for Draft Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0047RSAGOSA
- Zoro # G7436134
- UPC # 613983003380
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Balaclava |
Color | Sage |
Material | Acrylic |
Areas Covered | Ears, Face, Head, Neck |
Style | Face Mask |
Features | Double-Layer Acrylic Knit, Long Neck for Draft Protection |
Insulated for Cold Conditions | Yes |
Lining Material | Acrylic |
Includes Removable Face Mask | No |
Series | 0047 |
High-Visibility | No |
Includes Lining | Yes |
Product Type | Balaclava |
Description
Balaclava, Style Face Mask, Garment Type Balaclava, Includes Lining Yes, Lining Material Acrylic, Areas Covered Ears, Face, Head, Neck, Material Acrylic, Color Sage, High-Visibility No, Size Universal, Includes Removable Face Mask No, Features Double-Layer Acrylic Knit, Long Neck for Draft Protection, Insulated for Cold Conditions Yes, Series 0047
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR (35111)
- ACCUFORM Directional Arrow Sign, No Text, 10" W, 3-1/2" H, Vinyl, Green (MLAD500GF)
- ZING ZING Pin And Sleeve - Plug Lockout, 7268 (7268)
- CHILL-ITS BY ERGODYNE Dew Rag, Lime, Solid (6710)
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- REFRIGIWEAR Face Mask, Orange (0047RORGOSA)
- REFRIGIWEAR Face Mask, Lime (0047RHVLOSA)
- REFRIGIWEAR Cap Fleece Black (0061RBLKOSA)
- REFRIGIWEAR Balaclava Neofleece Combo Black S/M (0092RBLKSML)
- BDG Acrylic Windguard/Neck Warmer (90-0-500-K)
- Refrigiwear Head Protection