Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Face Mask, Orange
Mfr # 0047RORGOSA
Zoro # G8529184
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Size Universal
- Areas Covered Ears, Face, Head, Neck
- Style Face Mask
- Features Double-Layer Acrylic Knit, Long Neck for Draft Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0047RORGOSA
- Zoro # G8529184
- UPC # 613983003373
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Item | Balaclava |
Color | Orange |
Material | Acrylic |
Areas Covered | Ears, Face, Head, Neck |
Style | Face Mask |
Features | Double-Layer Acrylic Knit, Long Neck for Draft Protection |
Insulated for Cold Conditions | Yes |
Lining Material | Acrylic |
High-Visibility | No |
Includes Lining | Yes |
Series | 0047 |
Includes Removable Face Mask | No |
Headwear Style | Balaclava |
Product Type | Balaclava |
Description
Balaclava, Style Face Mask, Garment Type Balaclava, Includes Lining Yes, Lining Material Acrylic, Areas Covered Ears, Face, Head, Neck, Material Acrylic, Color Orange, High-Visibility No, Size Universal, Includes Removable Face Mask No, Features Double-Layer Acrylic Knit, Long Neck for Draft Protection, Insulated for Cold Conditions Yes, Series 0047
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Flammable Materials Sign, D39RB (D39RB)
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XXL (AG10009S-XXL (11))
- GASTEC Hydrogen Fluoride Dosimeter, 1-100, PK10 (17D)
- MCR SAFETY Acrylic Terry Inner Lining, S ( 7 ), Black, White (N9691S)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- REFRIGIWEAR Balaclava, Face Mask, Over-the-Head, Acrylic, Covers Ears/Face/Head/Neck, Navy, Universal Size (0047RNAVOSA)
- REFRIGIWEAR Face Mask, Sage (0047RSAGOSA)
- REFRIGIWEAR Balaclava Black (0048RBLKOSA)
- REFRIGIWEAR Neck Gaiter, Neck Warmer, Double-Layer Acrylic, Covers Ears/Face/Neck/Nose, Black, Universal Size (0050RBLKOSA)
- REFRIGIWEAR Cap Fleece Black (0061RBLKOSA)
- ECLIPSE TOOLS Replacement Light for Beanies 902-594 (902-597)
- Refrigiwear Cold Weather Caps, Hats & Liners