Shop All Cold Weather Caps, Hats & Liners
Refrigiwear
Face Mask, Lime
Mfr # 0047RHVLOSA
Zoro # G3254030
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Lime
- Style Face Mask
- Adjustment Type Fitted
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0047RHVLOSA
- Zoro # G3254030
- UPC # 613983082415
- Country of Origin Viet Nam
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Details
Material | Acrylic |
Color | Lime |
Style | Face Mask |
Adjustment Type | Fitted |
Item | Balaclava |
Features | Double-Layer Acrylic Knit, Long Neck for Draft Protection |
Lining Material | Acrylic |
Insulated for Cold Conditions | Yes |
Includes Removable Face Mask | No |
Series | 0047 |
High-Visibility | Yes |
Includes Lining | Yes |
Areas Covered | Ears, Face, Head, Neck |
Headwear Style | Balaclava |
Product Type | Balaclava |
Description
Balaclava, Style Face Mask, Garment Type Balaclava, Includes Lining Yes, Lining Material Acrylic, Areas Covered Ears, Face, Head, Neck, Adjustment Type Fitted, Material Acrylic, Color Lime, High-Visibility Yes, Size Universal, Includes Removable Face Mask No, Features Double-Layer Acrylic Knit, Long Neck for Draft Protection, Insulated for Cold Conditions Yes, Series 0047
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Conduit Adapter, Rear (XVBC00)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 7.5M, PR (651-7.5M)
- ERB SAFETY S863P Non-ANSI Mesh Safety Vest, Zip, 3 Pkts, Royal Blue, 3X (63268)
- CELLUCAP Disp Lab Coat, PP, White, 2XL, PK25 (3302EWSXX)
- REFRIGIWEAR Balaclava Neofleece Combo Black L/Xl (0092RBLKLAR)
- REFRIGIWEAR Balaclava Black (0048RBLKOSA)
- REFRIGIWEAR Mask Silver Magic Open Hole Black (0057RBLKOSA)
- REFRIGIWEAR Mask Silver Magic Three Hole Black (0058RBLKOSA)
- REFRIGIWEAR Balaclava Neofleece Combo Black S/M (0092RBLKSML)
- REFRIGIWEAR Balaclava, Over-the-Head, Double Layer Acrylic, Covers Head/Neck/Face/Nose, Black, Universal Size (0055RBLKOSA)
- GUARDIAN Sou'Wester Hat (778OD)
- Refrigiwear Head Protection