Shop All Cold Weather Gloves
Refrigiwear
Extreme Freezer Glove w/Key-Rite Nib
Mfr # K679RBLKXLG
Zoro # G2737414
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather with Silicone Grip
- Minimum Temperature -30 Degrees F
- Cuff Style Slip-On
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # K679RBLKXLG
- Zoro # G2737414
- UPC # 613983107835
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 11 in |
Length | 11 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN388:2016, Glove Insulation Weight 100 g, Touchscreen Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Plate Anchor, Plated Alloy Steel (35KU72)
- HONEYWELL UVEX Honeywell Prescription Insert Holder, Silver (S3959)
- 3M Hlf Msk Resp 6501, S, Chem Cart, OV, PK2 (29WT65-6AM37)
- HOL-DEX Hol-Dex® Self-Adhesive Plastic Label Holder, 1" x 6", Clear, 12/Case (LH112)
- REFRIGIWEAR Extreme Freezer Glove w/Key-Rite Nib (K679RBLKLAR)
- REFRIGIWEAR Cold Protection Glove Liners, Multi-Color, L (0305RMLTLAR)
- REFRIGIWEAR Insulated Impact Pro Glove Black XLg (0579RBLKXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, L (0408RHVLLAR)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRALAR)
- REFRIGIWEAR Cold Protection Glove Liners, Moisture Wicking Lining, Universal (0302RBLKOSA)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU4)
- Refrigiwear Gloves & Hand Protection