Shop All Cold Weather Gloves
Refrigiwear
Extreme Freezer Glove w/Key-Rite Nib
Mfr # K679RBLK2XL
Zoro # G2736635
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather with Silicone Grip
- Minimum Temperature -30 Degrees F
- Cuff Style Slip-On
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # K679RBLK2XL
- Zoro # G2736635
- UPC # 613983107842
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Glove Length | 11 in |
Length | 11 in |
Glove Size | 2XL |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Cuff Style Slip-On, Glove Insulation Material Thinsulate(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN388:2016, Glove Insulation Weight 100 g, Touchscreen Compatible No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 8, PR (644103-8)
- DAMASCUS GEAR Knee Pads, Non-Skid, Polyurethane, Univ, PR (DNKP-OD)
- HONEYWELL FibreMetal High Performance Wide View Faceshield Window (4178IRUV5)
- JJ KELLER Lockout/Tagout Training DVD, English (48655)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0310RHVLMED)
- REFRIGIWEAR Cold Protection Gloves, Grain Leather Palm, Rubber Coating, Tricot Lining, Temp Range -10 F, XL (0282RGBKXLG)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- REFRIGIWEAR Extreme Freezer Glove Black Med (0679RBLKMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, XL (0379RHVLXLG)
- REFRIGIWEAR Extreme Freezer Glove Black XLg (0679RBLKXLG)
- WELLS LAMONT Palomino Lthr Glov Lg (5127L)
- Refrigiwear Cold Weather Gloves