No Product Image Available
Refrigiwear

Extreme Freezer Glove With Touch-Rite Nib Black 2XL


product price: $73.50
/pr

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

For use with touch screen devices or keyboards, the Touch-Rite Nib offers the best of functionality and warmth. Providing warmth in even the most extreme conditions, the Extreme Glove is rated to handle temperatures as low as -30°. With impact protection, a better grip from the silicone palm pattern, and an ergonomic fit, no matter the environment, your hands are protected in the Extreme Freezer Glove. The Touch-Rite Nib (patent pending), exclusive to RefrigiWear, allows you to keep your gloves on for protection while still using touchscreens and keypads without compromising accuracy. Nibs can be screwed off and easily replaced. Spares can be kept in a zippered pocket on the wrist of the left glove. This glove also features 100g Thinsulate plus foam insulation with tricot lining, knitted fabric back with synthetic leather palm and EVA palm pads, a pre-curved ergonomic fit with a silicone grip pattern on palm, impact protection on fingers, knuckles and back, a Kevlar reinforced thumb crotch, rolled fingertips, silver reflective strip on knuckles, stretch neoprene cuff, and pull tab with rubber ID tag on wrist. Available in black, sizes medium - 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.