Shop All Coveralls & Overalls
Refrigiwear
Coverall Suit With Hood Navy Large
Mfr # 0381RNAVLAR
Zoro # G0625171
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size L
- Inseam 30 1/2 in
- Color Navy
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0381RNAVLAR
- Zoro # G0625171
- UPC # 613983003755
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Size-Body Type | Regular |
Maximum Waist Size | 38 in |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | L ( 38 in x 44 in ) |
Minimum Chest Size | 42 in |
Tag Size | 38 x 30 1/2 |
Maximum Height | 6 ft |
Maximum Chest Size | 44 in |
Minimum Waist Size | 36 in |
Description
Coverall Suit With Hood Navy Large, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Inseam 30 1/2 in, Size L, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 36 in, Minimum Chest Size 42 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC12RGL)
- JAMCO Corrosive Safety Cabinet, 22x23x18" (CL06BP)
- HEXARMOR Safety Gloves, 7/S, Nylon, Black, 9.3" L, PR (3006-S (7))
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, 2XL (7354RNAV2XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- Refrigiwear Workwear and Protective Clothing