Shop All Coveralls & Overalls
Refrigiwear
Coverall Suit With Hood Navy 4Xl
Mfr # 0381RNAV4XL
Zoro # G1236186
product price: $273.00
/ea
Free Shipping & Returns
$273.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size 4XL
- Inseam 32 1/2 in
- Color Navy
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0381RNAV4XL
- Zoro # G1236186
- UPC # 613983003724
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Maximum Height | 6 ft |
Size (Max. Waist x Max. Chest) | 4XL ( 54 in x 60 in ) |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 54 in |
Minimum Waist Size | 52 in |
Minimum Chest Size | 58 in |
Tag Size | 54 x 32 1/2 |
Description
Coverall Suit With Hood Navy 4Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Navy, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Inseam 32 1/2 in, Size 4XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 52 in, Minimum Chest Size 58 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3765E/11XXL)
- 3M Neckband Ear Muffs, 26, Peltor Optime 101 (10093045080721)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR67)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 5Xl (0640RBLK5XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x33 In. (0385RNAV5XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- REFRIGIWEAR Coverall Iron-Tuff Minus 50 Suit Navy Xl (0344RNAVXLG)
- REFRIGIWEAR Coverall Coverall Black Small (0640RBLKSML)
- ANSELL Coverall, XL, Red, Polyester (66-667)
- Refrigiwear Coveralls & Overalls