Shop All Coveralls & Overalls
Refrigiwear
Coverall Minus 50 Suit Sage 3Xl
Mfr # 0344RSAG3XL
Zoro # G1235860
product price: $247.49
/ea
Free Shipping & Returns
$247.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Sage
- Material Nylon
- Fabric Weight 400 den
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0344RSAG3XL
- Zoro # G1235860
- UPC # 613983005087
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Minimum Chest Size | 54 in |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Maximum Chest Size | 56 in |
Tag Size | 50 x 32 |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Maximum Height | 6 ft |
Description
Coverall Minus 50 Suit Sage 3Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Sage, Maximum Chest Size 56 in, Maximum Waist Size 50 in, Inseam 32 in, Size 3XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 48 in, Minimum Chest Size 54 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Glove, Cowhide Palm, L (1400RH)
- COL-MET Vinyl Sign Cards (PC 11-7)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1702L)
- 3M DBI-SALA Harness, S, Polyester (1402156)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- REFRIGIWEAR Coverall Suit With Hood Sage Medium (0381RSAGMED)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- REFRIGIWEAR Coverall Iron-Tuff Minus 50 Suit Navy Xl (0344RNAVXLG)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- WILLIAMSON DICKIE MFG. MED BRN Short Coveralls (TV239BDMS)
- Refrigiwear Coveralls & Overalls