Shop All Coveralls & Overalls
Refrigiwear
Coverall Minus 50 Suit Navy Small
Mfr # 0344RNAVSML
Zoro # G1235748
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size S
- Inseam 29 1/2 in
- Color Navy
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0344RNAVSML
- Zoro # G1235748
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | S |
Maximum Chest Size | 36 in |
Size (Max. Waist x Max. Chest) | S ( 30 in x 36 in ) |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 34 in |
Maximum Waist Size | 30 in |
Minimum Waist Size | 28 in |
Tag Size | 30 x 29 1/2 |
Maximum Height | 6 ft |
Size-Body Type | Regular |
Description
Coverall Minus 50 Suit Navy Small, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Inseam 29 1/2 in, Size S, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 28 in, Minimum Chest Size 34 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-C-342)
- MICHELIN Size 12 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- KLEIN TOOLS General Purpose Gloves, Large (60596)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, M, PK12 (3611M)
- REFRIGIWEAR Overalls, Unisex, Fits 36 to 38" Waist (0985RNAVLAR)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x31 In. (0385RNAVXLG)
- REFRIGIWEAR Bib Overalls, Sage, Size 54x32-1/2 In. (0385RSAG4XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x30 In. (0385RNAVMED)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 2Xl (0640RBLK2XL)
- PORTWEST Iona Cotton Coverall, L (C814)
- Refrigiwear Workwear