Shop All Coveralls & Overalls
Refrigiwear
Coverall Minus 50 Suit Navy Medium
Mfr # 0344RNAVMED
Zoro # G1234390
product price: $236.07
/ea
Free Shipping & Returns
$236.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size M
- Inseam 30 in
- Color Navy
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0344RNAVMED
- Zoro # G1234390
- UPC # 613983004837
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Tag Size | 34 x 30 |
Minimum Waist Size | 32 in |
Size-Body Type | Regular |
Maximum Waist Size | 34 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 6 ft |
Size (Max. Waist x Max. Chest) | M ( 34 in x 40 in ) |
Description
Coverall Minus 50 Suit Navy Medium, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Inseam 30 in, Size M, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 32 in, Minimum Chest Size 38 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- PETZL Visor, Blck, Polycrbnate, 3-1/2inHx8-1/2inW (A15AS)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- NOTRAX 7 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0037YB)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 2Xl (0640RBLK2XL)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- Refrigiwear Workwear and Protective Clothing