Shop All Coveralls & Overalls
Refrigiwear
Coverall Minus 50 Suit Navy Large
Mfr # 0344RNAVLAR
Zoro # G0625129
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size L
- Inseam 30 1/2 in
- Color Navy
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0344RNAVLAR
- Zoro # G0625129
- UPC # 613983004820
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Minimum Waist Size | 36 in |
Size-Body Type | Regular |
Tag Size | 38 x 30 1/2 |
Size (Max. Waist x Max. Chest) | L ( 38 in x 44 in ) |
Maximum Height | 6 ft |
Minimum Height | 5 ft 7 in |
Minimum Chest Size | 42 in |
Maximum Waist Size | 38 in |
Description
Coverall Minus 50 Suit Navy Large, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Inseam 30 1/2 in, Size L, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 36 in, Minimum Chest Size 42 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD XL Nylon Cooling Vest, Gray (DC70XLXXL)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-ETJBJR-BY3X)
- PEAKWORKS Reusable Roof Anchor, Temporary, ANSI, CSA (V8229100)
- IMPACTO Glove Impact Polycotton Liner Med Right (501-00MR)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, XL (7650RGRAXLG)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, 2XL (7354RNAV2XL)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- REFRIGIWEAR Coverall Comfortguard Coverall Black 3Xl (0640RBLK3XL)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, L (7354RNAVLAR)
- Refrigiwear Workwear