Shop All Coveralls & Overalls
Refrigiwear
Coverall Minus 50 Suit Navy 4Xl
Mfr # 0344RNAV4XL
Zoro # G1235389
product price: $247.49
/ea
Free Shipping & Returns
$247.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size 4XL
- Inseam 32 1/2 in
- Color Navy
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0344RNAV4XL
- Zoro # G1235389
- UPC # 613983004790
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Tag Size | 54 x 32 1/2 |
Minimum Chest Size | 58 in |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 60 in |
Size-Body Type | Regular |
Minimum Waist Size | 52 in |
Maximum Waist Size | 54 in |
Size (Max. Waist x Max. Chest) | 4XL ( 54 in x 60 in ) |
Maximum Height | 6 ft |
Description
Coverall Minus 50 Suit Navy 4Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Inseam 32 1/2 in, Size 4XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 52 in, Minimum Chest Size 58 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-4)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104345)
- SIGNMISSION OSHA, Hydrogen Flammable Gas No Smoking or Open Flames, 14in X 10in Rigid Plastic, P-1014-L-19400 (OS-DS-P-1014-L-19400)
- SAFEWAZE PRO+ Slate Construction Harness: Alu 3D, Alu QC Chest/Legs, M (021-1819)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- REFRIGIWEAR Overalls, Unisex, Fits 36 to 38" Waist (0985RNAVLAR)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- REFRIGIWEAR Softshell High Bib Black Xl (0495RBCHXLG)
- REFRIGIWEAR Coverall Suit With Hood Sage Medium (0381RSAGMED)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- Refrigiwear Workwear and Protective Clothing