Shop All Coveralls & Overalls
Refrigiwear
Coverall Minus 50 Suit Navy 2Xl
Mfr # 0344RNAV2XL
Zoro # G1235328
product price: $236.07
/ea
Free Shipping & Returns
$236.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Size 2XL
- Inseam 31 1/2 in
- Color Navy
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0344RNAV2XL
- Zoro # G1235328
- UPC # 613983004776
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Maximum Waist Size | 46 in |
Maximum Chest Size | 52 in |
Minimum Waist Size | 44 in |
Size (Max. Waist x Max. Chest) | 2XL ( 46 in x 52 in ) |
Minimum Chest Size | 50 in |
Maximum Height | 6 ft |
Tag Size | 46 x 31 1/2 |
Description
Coverall Minus 50 Suit Navy 2Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Inseam 31 1/2 in, Size 2XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 44 in, Minimum Chest Size 50 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, M, PR (MU3624M)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032829)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR (S-TEX350M-08)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x28-1/2 In. (0385SNAVLAR)
- REFRIGIWEAR Softshell High Bib Black Xl (0495RBCHXLG)
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- REFRIGIWEAR Coverall Iron-Tuff Minus 50 Suit Navy Xl (0344RNAVXLG)
- REFRIGIWEAR Bib Overalls, Black, Size 46x31-1/2 In. (0685RBLK2XL)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- Refrigiwear Coveralls & Overalls