Shop All Coveralls & Overalls
Refrigiwear
Coverall Hivis Coverall Lime 5Xl Tall
Mfr # 0344THVL5XLL2
Zoro # G3253446
product price: $334.43
/ea
Free Shipping & Returns
$334.43
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Style Coverall
- Size 5XL
- Inseam 35 in
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0344THVL5XLL2
- Zoro # G3253446
- UPC # 613983018926
- Country of Origin United States
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Sleeve Length | 41 in |
Size-Body Type | Tall |
Maximum Waist Size | 58 in |
Size (Max. Waist x Max. Chest) | 5XL ( 58 in |
Minimum Chest Size | 56 in |
Minimum Waist Size | 56 in |
Description
Coverall Hivis Coverall Lime 5Xl Tall, Garment Type Coveralls, ANSI Class 3, Gender Men's, Insulated for Cold Conditions Yes, Back Stripe Pattern U, Material Nylon, Entry Closure Type Zipper with Storm Flap, Collar Style Lay-Flat, Includes Hood No, Number of Outside Pockets 2, Number of Inside Pockets 0, Pass Through Pockets No, Fabric Weight 11.25 oz, Color Lime, Inseam 35 in, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Size 5XL, Size-Body Type Tall, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Industry Grade Cow Grain Driver, L, PK12 (32056L)
- PYRAMEX Ear Muffs, Hardhat Mounted (CM6010)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- AZAR DISPLAYS 5.5"W x 8.5"H Sign w/ Adhesive Tape, PK10 (122024)
- REFRIGIWEAR Bib Overalls, Sage, Size 54x32-1/2 In. (0385RSAG4XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x31 In. (0385RNAVXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 30x29-1/2 In. (0385RNAVSML)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- REFRIGIWEAR Softshell High Bib Black S (0495RBCHSML)
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- Refrigiwear Workwear and Protective Clothing