Shop All Coveralls & Overalls
Refrigiwear
Coverall Coverall Black 2Xl Tall
Mfr # 0640BLK2XL
Zoro # G1235197
Free Shipping & Returns
$185.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Closure Type Zipper
- Waterproof Water Repellant
- Material Cotton
- Fits Chest Size 50" to 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0640BLK2XL
- Zoro # G1235197
- UPC # 613983005438
- Country of Origin India
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 50" to 52" |
Size | 2XL |
Fits Waist Size | 44" to 46" |
Size-Body Type | Tall |
Maximum Chest Size | 52 in |
Minimum Waist Size | 44 in |
Tag Size | 46 x 31 1/2 |
Size (Max. Waist x Max. Chest) | 2XL ( 46 in x 52 in ) |
Maximum Waist Size | 46 in |
Maximum Height | 6 ft 5 in |
Minimum Height | 6 ft 1 in |
Minimum Chest Size | 50 in |
Description
Coverall Coverall Black 2Xl Tall, Insulated for Cold Conditions Yes, Temperature Rating Down to -10 Degrees F, Gender Men's, Material Cotton, Front Closure Type Zipper, Number of Outside Pockets 9, Collar Style Stand-Up, Includes Hood No, Color Black, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Inseam 33 1/2 in, Size 2XL, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 44 in, Minimum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN)
- BOWMAN DISPENSERS Glove Box Dispenser, (1) Box, 3-61/64in D (GP-013)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9673GWS)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- REFRIGIWEAR Softshell High Bib Black 3Xl (0495RBCH3XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- REFRIGIWEAR Coverall Coverall Black Small (0640RBLKSML)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x30 In. (0385RNAVMED)
- PORTWEST Contrast Coverall Lined, XXXL (S485)
- Refrigiwear Coveralls & Overalls