Shop All Coveralls & Overalls
Refrigiwear
Coverall Comfortguard Coverall Black 5Xl
Mfr # 0640RBLK5XL
Zoro # G1234366
product price: $213.36
/ea
Free Shipping & Returns
$213.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Material Cotton
- Inseam 33 in
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0640RBLK5XL
- Zoro # G1234366
- UPC # 613983005384
- Country of Origin India
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Fits Chest Size | 62" to 64" |
Fits Waist Size | 56" to 58" |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 58 in |
Maximum Chest Size | 64 in |
Size-Body Type | Regular |
Tag Size | 58 x 33 |
Maximum Height | 6 ft |
Minimum Chest Size | 62 in |
Minimum Waist Size | 56 in |
Size (Max. Waist x Max. Chest) | 5XL ( 58 in x 64 in ) |
Description
Coverall Comfortguard Coverall Black 5Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -10 Degrees F, Gender Men's, Material Cotton, Front Closure Type Zipper, Number of Outside Pockets 9, Collar Style Stand-Up, Includes Hood No, Color Black, Maximum Chest Size 64 in, Maximum Waist Size 58 in, Inseam 33 in, Size 5XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 56 in, Minimum Chest Size 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Ext Sgn, Thrmplst, Wht, 11 1/2in, 1.42W (EVEURWEI)
- ABUS Lockout Padlock, KD, Blue, 2-17/32"H (72/30 KD)
- SIGNMISSION OSHA Notice Sign, 24" Height, Aluminum, Employees Only Visitors Please Sign, Portrait (OS-NS-A-1824-V-12010)
- MONTOUR LINE Stanchion Dual Belt Barr. Rubber Base Yellow Post 7.5ftDange..Belt (MSR630D-YW-DANGEYB-75)
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- REFRIGIWEAR Bib Overalls, Sage, Size 54x32-1/2 In. (0385RSAG4XL)
- REFRIGIWEAR Bib Overalls, Black, Size 42x31 In. (0685RBLKXLG)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, 2XL (7354RNAV2XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x33 In. (0385RNAV5XL)
- REFRIGIWEAR Bib Overalls, Sage, Size 42x31 In. (0385RSAGXLG)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, S (4877GY RG S)
- Refrigiwear Workwear and Protective Clothing