Shop All Coveralls & Overalls
Refrigiwear
Coverall Comfortguard Coverall Black 4Xl
Mfr # 0640RBLK4XL
Zoro # G1234357
product price: $213.36
/ea
Free Shipping & Returns
$213.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Black
- Material Cotton
- Inseam 32 1/2 in
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0640RBLK4XL
- Zoro # G1234357
- UPC # 613983005377
- Country of Origin India
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Fits Chest Size | 58" to 60" |
Fits Waist Size | 52" to 54" |
Minimum Chest Size | 58 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 6 ft |
Size-Body Type | Regular |
Maximum Chest Size | 60 in |
Maximum Waist Size | 54 in |
Tag Size | 54 x 32 1/2 |
Size (Max. Waist x Max. Chest) | 4XL ( 54 in x 60 in ) |
Minimum Waist Size | 52 in |
Description
Coverall Comfortguard Coverall Black 4Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -10 Degrees F, Gender Men's, Material Cotton, Front Closure Type Zipper, Number of Outside Pockets 9, Collar Style Stand-Up, Includes Hood No, Color Black, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Inseam 32 1/2 in, Size 4XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 52 in, Minimum Chest Size 58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Sou'Wester Hat (778B)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12DA)
- HY-KO 1.25In Reflective Number 2, 10PK (B00365)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-L)
- REFRIGIWEAR Bib Overalls, Navy, Size 46x31-1/2 In. (0385RNAV2XL)
- REFRIGIWEAR Coverall Iron-Tuff Minus 50 Suit Navy Xl (0344RNAVXLG)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- REFRIGIWEAR Softshell High Bib Black L (0495RBCHLAR)
- REFRIGIWEAR Softshell High Bib Black S (0495RBCHSML)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, XL (7650RGRAXLG)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- Refrigiwear Workwear and Protective Clothing