Shop All Coveralls & Overalls
Refrigiwear
Coverall Comfortguard Coverall Black 3Xl
Mfr # 0640RBLK3XL
Zoro # G1234348
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material Cotton
- Inseam 32 in
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0640RBLK3XL
- Zoro # G1234348
- UPC # 613983005360
- Country of Origin India
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Chest Size | 54" to 56" |
Fits Waist Size | 48" to 50" |
Maximum Waist Size | 50 in |
Minimum Chest Size | 54 in |
Size (Max. Waist x Max. Chest) | 3XL ( 50 in x 56 in ) |
Maximum Chest Size | 56 in |
Tag Size | 50 x 32 |
Maximum Height | 6 ft |
Size-Body Type | Regular |
Minimum Waist Size | 48 in |
Minimum Height | 5 ft 7 in |
Description
Coverall Comfortguard Coverall Black 3Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -10 Degrees F, Gender Men's, Material Cotton, Front Closure Type Zipper, Number of Outside Pockets 9, Collar Style Stand-Up, Includes Hood No, Color Black, Maximum Chest Size 56 in, Maximum Waist Size 50 in, Inseam 32 in, Size 3XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 48 in, Minimum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Comfort Safety Glasses with Dark Shield (137661)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD5)
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount (XVC6M35SK)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (9032-XL (10))
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- REFRIGIWEAR Coverall Suit With Hood Sage 2Xl (0381RSAG2XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x33 In. (0385RNAV5XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x30 In. (0385RNAVMED)
- REFRIGIWEAR Overalls, Unisex, Fits 36 to 38" Waist (0985RNAVLAR)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- Refrigiwear Workwear