Shop All Coveralls & Overalls
Refrigiwear
Coverall Comfortguard Coverall Black 2Xl
Mfr # 0640RBLK2XL
Zoro # G1234339
product price: $203.52
/ea
Free Shipping & Returns
$203.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material Cotton
- Inseam 31 1/2 in
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0640RBLK2XL
- Zoro # G1234339
- UPC # 613983005353
- Country of Origin India
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 44" to 46" |
Fits Chest Size | 50" to 52" |
Maximum Chest Size | 52 in |
Size-Body Type | Regular |
Minimum Height | 5 ft 7 in |
Maximum Height | 6 ft |
Maximum Waist Size | 46 in |
Size (Max. Waist x Max. Chest) | 2XL ( 46 in x 52 in ) |
Minimum Chest Size | 50 in |
Minimum Waist Size | 44 in |
Tag Size | 46 x 31 1/2 |
Description
Coverall Comfortguard Coverall Black 2Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -10 Degrees F, Gender Men's, Material Cotton, Front Closure Type Zipper, Number of Outside Pockets 9, Collar Style Stand-Up, Includes Hood No, Color Black, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Inseam 31 1/2 in, Size 2XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 44 in, Minimum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Anti-Fog, IRUV Shade 5 Lenses, Black Frame, Unisex, 1 Pair (20559)
- NMC Battery Charging Area Sign, C97RB (C97RB)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- REFRIGIWEAR Gold Bib Overalls, Material Nylon, 2XL (7354RNAV2XL)
- REFRIGIWEAR Chillbreaker Coveralls Navy Lar (0440RNAVLAR)
- REFRIGIWEAR Bib Overalls, Navy, Size 38x30-1/2 In. (0385RNAVLAR)
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, XL (7650RGRAXLG)
- REFRIGIWEAR ChillShield Bib Overalls, Polyester, 2XL (7650RGRA2XL)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-XL (i19811)
- Refrigiwear Workwear and Protective Clothing