Shop All Leather Palm Gloves
Refrigiwear
Cold Protection Mitt Gloves, Sherpa Lining, XL
Mfr # 0216RGLDXLG
Zoro # G3306129
product price: $18.59
/pr
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Thumb Style Keystone
- Glove Liner Material Sherpa
- Glove Materials Cowhide
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0216RGLDXLG
- Zoro # G3306129
- UPC # 613983060000
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Cuff Length | 3 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Leather Coverage Style Full Leather, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Sherpa, Cuff Style Knit, Glove Liner Material Sherpa, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Large (48-22-8912)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LC (669-C/48-NRVFO-LC)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Red (50005-500)
- MARCOM Marcom Training Booklet: Safety Audits, Includes One-Page Quiz, English/Spanish, PK15 (B000SAU0EM)
- REFRIGIWEAR Cold Protection Mitt Gloves, Sherpa Lining, L (0216RGLDLAR)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0419RGLDXLG)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L (0319)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, XL (0319RGLDXLG)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, L (0250RGRALAR)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, M (0250RGRAMED)
- MAJESTIC GLOVE Leather Gloves, Cowhide, Open, 4XL, PK12 (2510/14)
- Refrigiwear Leather Palm Gloves