Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, XL
Mfr # 0504RBLKXLG
Zoro # G1238697
product price: $27.59
/pr
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Suede Leather
- Lining Fiberfill/Double Foam/Tricot
- Minimum Temperature Not Rated
- Palm Construction Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0504RBLKXLG
- Zoro # G1238697
- UPC # 613983075394
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Cold Protection Mitt Gloves |
Color | Black |
Palm Material | Synthetic Suede Leather |
Lining | Fiberfill/Double Foam/Tricot |
Minimum Temperature | Not Rated |
Palm Construction | Reinforced |
Insulated | Yes |
Back Material | Polyester Polyurethane |
Temp Rating | Above 32 Degrees F |
Description
Mechanics Gloves, Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 8-13, Women's 10-13, 1 Pair (T2GUM)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (715SUGB)
- SKECHERS Athletic Shoes, 8-1/2, D, Black, Plain, PR (77040 -BLK 8.5)
- STRANCO Calibration Label, ENG, Black/White, PK350, TCSL1-38481 (TCSL1-38481)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L (0504RBLKLAR)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Orange, M (0310RHVOMED)
- REFRIGIWEAR Extreme Freezer Glove With Touch-Rite Nib Black XLg (T679RBLKXLG)
- REFRIGIWEAR Womens Insulated Softshell Glove, PR (2630RGRASML)
- REFRIGIWEAR Ragg Wool Dot Glove, PK12 (0222RBRNMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- Refrigiwear Cold Weather Gloves