Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, L
Mfr # 0504RBLKLAR
Zoro # G1238688
product price: $27.59
/pr
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Suede Leather
- Lining Fiberfill/Double Foam/Tricot
- Minimum Temperature Not Rated
- Palm Construction Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0504RBLKLAR
- Zoro # G1238688
- UPC # 613983075387
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Mitt Gloves |
Color | Black |
Palm Material | Synthetic Suede Leather |
Lining | Fiberfill/Double Foam/Tricot |
Minimum Temperature | Not Rated |
Palm Construction | Reinforced |
Insulated | Yes |
Back Material | Polyester Polyurethane |
Temp Rating | Above 32 Degrees F |
Description
Mechanics Gloves, Insulated Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- MCR SAFETY Raincoat, Yellow, 4XL (230CX4)
- LITHONIA LIGHTING Combo Exit Fixture, Black/Green (LHQM LED B G M6)
- TILLMAN Mechanics Gloves, M, Black/White, Spandex/Nylon (1470M)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0504RBLKXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, L (0379RHVLLAR)
- REFRIGIWEAR Extreme Freezer Glove Black XLg (0679RBLKXLG)
- REFRIGIWEAR Polarforce Glove Black Lar (0518RBLKLAR)
- REFRIGIWEAR Cold Protection Gloves, Orange, L (0312RORGLAR)
- REFRIGIWEAR Insulated Impact Pro Glove Black Lar (0579RBLKLAR)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, M (IEX-NMTW-03-M)
- Refrigiwear Cold Weather Gloves