Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, L
Mfr # 0304RBRNLAR
Zoro # G1238645
product price: $20.35
/pr
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Palm Material Suede Leather
- Lining 100g Thinsulate/Tricot
- Palm Construction Reinforced
- Back Material 85% Ragg wool / 15% Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0304RBRNLAR
- Zoro # G1238645
- UPC # 613983000631
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Mitt Gloves |
Color | Brown |
Palm Material | Suede Leather |
Lining | 100g Thinsulate/Tricot |
Palm Construction | Reinforced |
Back Material | 85% Ragg wool / 15% Nylon |
Application | Cold Weather Work |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Econ Weight 100 per Cotton Naturl, M, PK12 (9638MM)
- DEWALT Premium Leather Welding Gloves, 2X-Large (DXMF040512XL)
- ZORO SELECT BAILER TIMCO PVC 2 FEET LX.8 IN (BPWS.84X24)
- PORTWEST Hi-Vis Band and Brace Vest, XX/3X (C470)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, XL (0304RBRNXLG)
- REFRIGIWEAR Cold Protection Gloves, Black, XL, PR (0291RBLKXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0279RHVLXLG)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, M (0507RBLKMED)
- REFRIGIWEAR Brushed Double Dot Glove, 28 cm L, PR (2010RHVLXLG)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, L (0283RBLKLAR)
- MCR SAFETY Coated Gloves, M, High Visibility Yellow, PR (N9690HVM)
- Refrigiwear Cold Weather Gloves