Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, Terry Cloth Lining, XL, 12PK
Mfr # 0409RBLKXLG
Zoro # G6382442
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Acrylic Terry Cloth
- Lining Terry Cloth
- Palm Construction PVC
- Coating Material PVC Herringbone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0409RBLKXLG
- Zoro # G6382442
- UPC # 613983020172
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL |
Length | 28" |
Details
Item | Cold Protection Gloves |
Color | Black |
Palm Material | Acrylic Terry Cloth |
Lining | Terry Cloth |
Palm Construction | PVC |
Coating Material | PVC Herringbone |
Closure Type | Elastic |
Cut | Gunn |
Thumb Style | Wing |
Knuckle Padding Material | Terry Cloth |
Stitching Material | Nylon |
Thumb Material | Terry Cloth |
Finger Material | Terry Cloth |
Finger Style | Full Finger |
Cuff | Slip-On |
Coating Finish | Raised Pattern |
Back Material | Terry Cloth |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, 2XL, PR (MU3624GKXXL)
- ACCUFORM DOUBLESIDED DOOR STICKERS DO NOT LADM202P (LADM202P)
- ZORO SELECT Elbow Support, M, Black, Single Strap (6T569)
- JMK IIT Jumbo D Shaped Carabiner Hook Aluminum (2222208)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, L, 12PK (0409RBLKLAR)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, M, 12PK (0409RBLKMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- REFRIGIWEAR Cold Protection Glove Liners, Black, L/XL (0401RBLKLXL)
- REFRIGIWEAR Cold Protection Glove Liners, Thermax Lining, M (0225RWHTMED)
- REFRIGIWEAR Cold Protection Glove Liners, Green, L/XL (0221RGRNLXL)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, L (4NHC5)
- Refrigiwear Gloves & Hand Protection