Refrigiwear

Cold Protection Gloves, Polypropylene Lining, XL


product price: $36.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Palm Material Neoprene and Spandex Back with Synthetic Leather
  • Lining Polypropylene
  • Minimum Temperature -20 Degrees F
  • Cuff Style Knit
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Length 11 in
Glove Size XL
Glove Length 11 in

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Neoprene with Neoprene Rubber Knuckle Protection, Cuff Style Knit, Glove Insulation Material Fiberfill, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Polypropylene, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.