Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, Polypropylene Lining, L
Mfr # 0283RBLKLAR
Zoro # G0662895
product price: $36.19
/pr
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Neoprene and Spandex Back with Synthetic Leather
- Lining Polypropylene
- Minimum Temperature -20 Degrees F
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0283RBLKLAR
- Zoro # G0662895
- UPC # 613983000532
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | L (10) |
Length | 10 3/4 in |
Glove Size | L |
Glove Length | 10 3/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Neoprene with Neoprene Rubber Knuckle Protection, Cuff Style Knit, Glove Insulation Material Fiberfill, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Polypropylene, Glove Back Material Neoprene, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- NMC High Voltage Label - Bilingual, Pk5 (ESD49AP)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9061/L)
- MCR SAFETY Ninja Ice Insulated Work Gloves, 15-Gauge, Coated Palm and Fingertips, Black, Medium, 1 Pair (N9690M)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, S (0283RBLKSML)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, M (0283RBLKMED)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, XL (0283RBLKXLG)
- REFRIGIWEAR Cold Protection Glove Liners, Black, L/XL (0401RBLKLXL)
- REFRIGIWEAR Cold Protection Mitt Gloves, 100g Thinsulate/Tricot Lining, L (0304RBRNLAR)
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, 2XL (0283RBLK2XL)
- ANSELL Activarmr Cold Protection Gloves, Uncoated, Thermal Lining, Seamless, White, Large (9), 1 Pair (78-150)
- Refrigiwear Gloves & Hand Protection