Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, Orange, S
Mfr # 0312RORGSML
Zoro # G3616131
product price: $3.65
/pr
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Orange
- Palm Material Polyester
- Cuff Style Knit
- Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Refrigiwear
- MFR # 0312RORGSML
- Zoro # G3616131
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S |
Length | 7.25 in |
Glove Length | 7.25 in |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Glove Insulation Material Acrylic/Polyester Knit, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Coating Type Dotted, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number and Letter Combo Kit, Chrome/Black (GCHBLK500)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3416-09)
- GVS-RPB Pre Filter (03-890)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 1Leg (3100519)
- REFRIGIWEAR Cold Protection Gloves, Black, XL, PR (0291RBLKXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0279RHVLLAR)
- REFRIGIWEAR Insulated Hivis Super Grip Glove Hv Lime Sml (0379RHVLSML)
- REFRIGIWEAR Cold Protection Mitt Gloves, 40g Thinsulate/Tricot Lining, XL (0404RBLKXLG)
- REFRIGIWEAR Cold Protection Touchscreen Gloves, L/XL (0227RSLVLXL)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, M (0507RBLKMED)
- POLAR PLUS Deerskin Double Insulated Glove, L (FG-2200-L)
- Refrigiwear Gloves & Hand Protection