Shop All Cold Weather Gloves
Refrigiwear
Cold Protection Gloves, Orange, M
Mfr # 0312RORGMED
Zoro # G3616125
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Palm Material Polyester
- Coating Material PVC
- ANSI/ISEA Cut Level Not Rated
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Refrigiwear
- MFR # 0312RORGMED
- Zoro # G3616125
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Cold Protection Gloves |
Color | Orange |
Palm Material | Polyester |
Coating Material | PVC |
ANSI/ISEA Cut Level | Not Rated |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ 6005 Formaldehyde/Organic Vapor Cartridge, 2/Bag (7000001936)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- CONDOR AntiSlip Tape, 60 ftLx4 inW, BLK/YLW, PK3 (GRAN15293)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size S, PR1 (2068X-S (7))
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, M (0379RHVLMED)
- REFRIGIWEAR Insulated Wool Grip Glove Green Med (0421RGRNMED)
- REFRIGIWEAR Cold Protection Gloves, 40g Thinsulate/Tricot Lining, XL (0321RGRNXLG)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, XL (0310RHVLXLG)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, M (0282RGBKMED)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- IRONCLAD PERFORMANCE WEAR Summit M Fleece Winter Black Gloves (SMB2-03-M)
- Refrigiwear Cold Weather Gloves